Kohler

Loure® Single Function Full Showerhead in Polished Chrome

Part #K45215-G  |  Manufacturer Part #45215-G-CP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Flow rate: 1.75 gpm
  • Coordinates with Loure® faucets and accessories
  • Showerarm and flange not included

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

Height: 6-5/16 in

IAPMO Listed: No

Length: 3-7/8 in

Material: Metal

NSF Certified: No

Shape: Square

Shower Arm Reach: 3-7/8 in

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes

Width: 5-1/4 in