Loure® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel Trim Only

Part #KT14664-4L  |  Manufacturer Part #T14664-4L-BN

Starting at
$777.38 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Loure® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel Trim Only /$1,127.18

Product Details

  • Pressure balance provides temperature regulation and anti-scald
  • Includes trim, tub spout, and showerarm. Valve not included.
  • Customize your shower with a Kohler showerhead
  • Beautiful sheet flow water delivery from spout
  • Single handle controls both on/off activation and temperature setting
  • Includes shower arm with flange
  • For use with any KOHLER showerhead (sold separately)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-1/4 in

Escutcheon Width: 6-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Rite Temp

Handle Material: Metal

Handle Type: Lever

Number of Handles: Single Handle

Origin: Global

Shower Arm Reach: 8-5/16 in

Trim Only: Yes

Tub Spout Reach: 9-1/2 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No