Loure® Single Handle Roman Tub Faucet in Polished Chrome

Part #K14675-4-CP  |  Item #4100024  |  Manufacturer Part #14675-4-CP

$1,077.94 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single-control ceramic remote valve
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 14-11/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 14-11/16 in

IAPMO Listed: No

Length: 11-1/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 14-7/16 in

Spout Reach: 6-1/2 in

Spout Type: [Fixed, Rigid]

Trim Only: No

Tub Spout Reach: 6-1/2 in

Tub Spout Type: Non-diverter

Type: K14675-4-CP

WaterSense Labeled: No

Width: 5 in