Loure® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #KT14664-4-CP  |  Item #4100133  |  Manufacturer Part #T14664-4-CP

$844.95 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Premium material construction for durability and reliability
  • Beautiful sheet flow water delivery from spout
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Optimal water coverage provided by 5-1/2" diameter sprayface
  • Fluid organic design complements a wide variety of fixture aesthetics
  • Optimal water coverage provided by large showerhead diameter
  • Valve allows for sweat or thread connection
  • Ease of installation with slip-fit connection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Rite-Temp® K-11748 Series Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-1/4 in

Escutcheon Width: 6-1/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 10-1/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 9-3/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access