Single Lever Handle Valve Trim in Vibrant Brushed Nickel (Less Diverter)

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Valve Trim with Single Lever Handle
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS14671-4-BN
You last purchased this on
 
KOHLER

Loure® Single Lever Handle Valve Trim in Vibrant Brushed Nickel (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Valve Trim with Single Lever Handle
KOHLER Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Manufacturer Part #TS14671-4-BN
KOHLER

Loure® Single Lever Handle Valve Trim in Vibrant Brushed Nickel (Less Diverter)

  • Fast #
  • Part #KT14671-4-BN
  • Item #4100214
  • Manufacturer Part #T14671-4-BN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor
  • Optimal water coverage provided by large showerhead diameter
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Solid brass construction for durability and reliability
  • Fluid design lines for ease of cleaning
  • Ease of installation with slip-fit connection
  • Valve allows for sweat or thread connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Loure®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
6-1/4 in
Height:
6-1/4 in
IAPMO Listed -:
No
Length:
4-17/32 in
Number of Handles:
Single Handle
Shower Arm Reach:
4-17/32 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-1/4 in