Loure® Supply Elbow with Check Valve in Vibrant® Polished Nickel

Part #K22175  |  Manufacturer Part #22175-SN

Starting at
$117.90 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes an integrated check valve for backflow prevention
  • Handshower and hose not included
  • Solid brass construction built to last
  • Coordinates with Loure faucets and accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Loure®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 1-15/16 in

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Elbow

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Origin: Global

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 2-1/2 in