Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Loure® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Loure® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

  • Fast #
  • Part #K11583-BN
  • Item #3550491
  • Manufacturer Part #11583-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Vertical holder makes changing toilet tissue quick and simple
  • Coordinates with Loure® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Loure®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Height:
5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
4-3/4 in