Loure® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #K14661-4-CP  |  Item #4100079  |  Manufacturer Part #14661-4-CP

$650.06 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers features unique recessed valve installation
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Handles pre assembled on valves to simplify installation
  • Flow rate: 1.2 gpm
  • Coordinates with Loure® faucets and accessories

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Center Size: 8 in

Collection: Loure®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Washerless Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 8-1/4 in

IAPMO Listed: No

Material: Brass

Maximum Deck Thickness: 2-1/2 in

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 4-3/4 in

Spout Reach: 3-7/8 in

Spout Type: High Arc

Trim Only: No

Type: K14661-4-CP

Valve Body Material: Brass

WaterSense Labeled: Yes

Width: 8 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Loure® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome /$650.06