DESCRIPTION

Kohler Low Profile Filler Valve Assembly in White-Blue

KGP1068030

Brand Model Compatibility:

Kohler® K-3386 Toilet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler® K-3386 Toilet
Color Finish
Blue, White
Color Finish Category
Whites
Material
Plastic
WaterSense Labeled
No

Starting at
$25.12
EACH
  • QUANTITY