Elongated Closed Front Toilet Seat with Self-Sustaining Check Hinge in Black Black
Lustra™ Elongated Closed Front Toilet Seat with Self-Sustaining Check Hinge in Black Black
Product Details
Product Details
- Closed front seat with cover
- Bumpers molded in seat will not detach
- Polypropylene
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 19-1/8 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-5/16 in