Lustra™ Elongated Open Front Toilet Seat with Cover in Biscuit

Part #K4650-96  |  Item #593554  |  Manufacturer Part #4650-96

$122.06 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Open-front seat with lid
  • Color matched plastic hinges
  • Stainless steel mounting bolts
  • Material: Plastic
  • Toilet seat type: Open front
  • Toilet seat type: Open front

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Application: Residential

CARB OTC LEED Compliant: No

Collection: Lustra™

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Height: 1 in

IAPMO Listed: Yes

Length: 17-3/16 in

Material: Plastic

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front With Cover

Width: 14-13/16 in