Lustra™ Elongated Open Front Toilet Seat with Cover in White

Part #K4654-A-0  |  Item #455317  |  Manufacturer Part #4654-A-0

$351.45 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kohler plumbing products mean beautiful form as much as reliable function
  • Elongated, open-front toilet seat with support arms and cover
  • Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria, mold and mildew, Antimicrobial agent does not protect the user from disease-causing bacteria

Specifications

ADA Compliant: No

Application: Commercial

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: Lustra™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 6-1/2 in

IAPMO Listed: No

Length: 26 in

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Open Front

Width: 19-1/16 in