Elongated Open Front Toilet Seat with Cover in White
Lustra™ Elongated Open Front Toilet Seat with Cover in White
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 96-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless-steel mounting bolts
- Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria, mold and mildew, Antimicrobial agent does not protect the user from disease-causing bacteria
- Open-front seat with lid
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 17-3/16 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Type:
- K4650-A-0
- Width:
- 14-13/16 in