Elongated Closed Front Toilet Seat with Cover in Raspberry Puree

You last purchased this on
 
KOHLER

Lustra™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in Raspberry Puree

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lustra™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in Raspberry Puree

  • Fast #
  • Part #K4652-53
  • Item #5679
  • Manufacturer Part #4652-53
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Raspberry Puree Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This Q2 Advantage seat features innovative technology that makes it easy to install and clean
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning
  • Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor
  • Quick-Attach™ hardware for fast and secure installation
  • No tools required
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lustra™ Quick-Release™
Color Finish Category:
Pinks
Color Finish Name:
Raspberry Puree
Height:
1 in
Length:
17-13/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-13/16 in