Elongated Open Front Toilet Seat Less Cover in Ice Grey
Lustra™ Elongated Open Front Toilet Seat Less Cover in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated and open-front toilet seat
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
- Kohler® plumbing products mean beautiful form as much as reliable function
- Check hinge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 19 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front Less Cover
- Width:
- 15-1/8 in