Round Closed Front Toilet Seat with Cover in White
Lustra™ Quick-Release™ Round Closed Front Toilet Seat with Cover in White
Frequently Purchased Together
Product Details
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Toilet seat type: Closed front
- Material: Plastic
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™ Quick-Release™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 15-13/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- K4662-0
- Width:
- 14-3/16 in