Elongated Closed Front with Cover
Lustra™ Quick-Release™ Elongated Closed Front with Cover
Frequently Purchased Together
Product Details
Product Details
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™ Quick-Release™
- Color Finish Category:
- Pinks
- Color Finish Name:
- Wild Rose
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Length:
- 17-13/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/16 in