Round Closed Front Toilet Seat with Cover in Wild Rose

You last purchased this on
 
KOHLER

Lustra™ Quick-Release™ Round Closed Front Toilet Seat with Cover in Wild Rose

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Lustra™ Quick-Release™ Round Closed Front Toilet Seat with Cover in Wild Rose

  • Fast #
  • Part #K4662-45
  • Item #14838
  • Manufacturer Part #4662-45
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wild Rose Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Round, closed-front toilet seat
  • Sturdy, chip-resistant polypropylene with a finish that won't stain or peel
  • Ergonomic contour adds additional comfort
  • Includes cover
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
Collection:
Lustra™ Quick-Release™
Color Finish Category:
Pinks
Color Finish Name:
Wild Rose™
Depth:
16-5/8 in
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
Yes
Length:
15-13/16 in
Material:
Plastic
Origin:
Domestic
Style:
Traditional
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in