This product requires certification to purchase.

1.6 gpf Sensor Water Closet Flush Valve in Vibrant® Brushed Moderne Brass

KOHLER

Mach®Tripoint® 1.6 gpf Sensor Water Closet Flush Valve in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K10TD00R10-2MB
  • Item #10417718
  • Manufacturer Part #10TD00R10-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Mach®Tripoint® 1.6 gpf Sensor Water Closet Flush Valve in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K10TD00R10-2MB
  • Item #10417718
  • Manufacturer Part #10TD00R10-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1.6 gpf (6.0 lpf)
  • Activation distance is factory-set
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Engineered for optimal performance with KOHLER® commercial fixtures
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap provides protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • 24-hour automatic sentinel flush keeps trap way fresh
  • Mechanical override enables flushometer to be used manually even during a power outage
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.5 gpf
Height
16-3/4 in
Length
5 in
Width
3 in
Characteristics & Features
Battery Size
AA, 1.5V
Battery Type
Lithium
Collection
Mach®Tripoint®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Flush Type
Sensor
Material
Brass
Spud Location
Top
Electrical & Operational Information
Power Source
DC
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.1037
CSA Certified
CSA B125.1, CSA B125.37, CSA B651
Flush Valve Application
Water Closet
IAPMO Listed
Yes
Type
K10TD00R10-2MB
UPC
195711036889