Drop-in Basin in White

You last purchased this on
 
KOHLER

Man's Lav™ Drop-in Basin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Man's Lav™ Drop-in Basin in White

  • Fast #
  • Part #K2885-8-0
  • Item #511018
  • Manufacturer Part #2885-8-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sloped rectangular basin
  • Overflow drain
  • Center faucet holes: 8"
  • Squared design
  • With overflow
  • Three hole 4" faucet drilling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Man's Lav™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
28 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
24 in x 13 in x 4-1/4 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Enameled Cast Iron
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
28 in x 19 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
19 in