Margaux® 1-1/4 in. Cabinet Knob in Vibrant Brushed Nickel

Part #K16262-AF  |  Item #3279877  |  Manufacturer Part #16262-AF

$18.79 EACH
(Pricing is for Vibrant® French Gold)

Color/Finish: Vibrant® French Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Specifications

ADA Compliant: No

Collection: Margaux®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Height: 3/4 in

Length: 15/16 in

Material: Metal

Width: 1-1/4 in