Kohler

Margaux® 10-5/8 in. Shower Arm and Flange in Vibrant Brushed Bronze

Part #K16280-BV  |  Manufacturer Part #16280-BV

Color/Finish: Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Arm reach: 10-5/8"
  • Fluid design lines for easy cleaning
  • For use with Kohler® showerheads (sold separately)
  • Coordinates with Margaux® faucets and accessories

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Margaux®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10-5/8 in

Material: Solid Brass

NSF Certified: No

Spout Reach: 10-5/8 in

WaterSense Labeled: No

Width: 2-1/8 in