Vertical Spray Bidet Faucet with Double Lever Handle in Polished Chrome
Margaux® Vertical Spray Bidet Faucet with Double Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Fluid design lines for ease of cleaning
- Material: Solid brass
- Material: Solid brass exposed pop-up drain without overflow
- Porcelain lever handles (Product shown with cross handles)
- Complements Margaux® faucet and accessory line
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Fixture Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 2-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in