12 in.Shower Arm with 1/2 in. Connection Polished Chrome

You last purchased this on
 
KOHLER

Margaux® 12 in.Shower Arm with 1/2 in. Connection Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® 12 in.Shower Arm with 1/2 in. Connection Polished Chrome

  • Fast #
  • Part #K16279-CP
  • Item #3294144
  • Manufacturer Part #16279-CP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • 90° angle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Margaux®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Length:
14-5/8 in
Material:
Brass
WaterSense Labeled:
No
Width:
2-1/8 in