Margaux® 15/16 in. Knob in Vibrant Polished Nickel

Part #K16262-SN  |  Item #3279848  |  Manufacturer Part #16262-SN

$17.48 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Specifications

ADA Compliant: No

Collection: Margaux®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Height: 3/4 in

Length: 15/16 in

Material: Metal

Width: 1-1/4 in