Kohler

Margaux® 2 Robe Hook in Vibrant Brushed Bronze

Part #K16256-BV  |  Manufacturer Part #16256-BV

Color/Finish: Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Margaux®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-1/8 in

Material: Metal

Mount Type: Wall

Number of Hooks: 2

Projection: 3-1/2 in

Width: 5-1/8 in