Kohler

Margaux® 24 in. Grab Bar in Polished Stainless

Part #K11883-S  |  Manufacturer Part #11883-S

Color/Finish: Polished Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

Collection: Margaux®

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Diameter: 2-5/8 in

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Width: 2-3/4 in