DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Kohler Margaux® 24 in. Grab Bar in Vibrant Polished Nickel

K11883-SN

Manufacturer Part #: 11883-SN

Color/Finish

Vibrant® Polished Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Collection
Margaux®
Diameter
2-5/8 in
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Width
2-3/4 in

Print