Margaux® 24 in. Towel Bar in Polished Chrome

Part #K16251-CP  |  Item #3312502  |  Manufacturer Part #16251-CP

$139.13 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Margaux®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

Height: 2-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-1/2 in

Width: 3-1/2 in