DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection

Kohler Margaux® 24 in. Towel Bar in Polished Chrome

K16253-CP

Manufacturer Part #: 16253-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Margaux®
Depth
6-1/2 in
Height
4-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Bars
2
Projection
6-1/2 in
Width
6-1/2 in

Print