2.5 gpm Pressure Balance Bath and Shower Faucet Trim with Single Lever Handle in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS16225-4-BN
Margaux® 2.5 gpm Pressure Balance Bath and Shower Faucet Trim with Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This bath and shower trim embodies Margaux's minimalist style with its fluid lines and sleek cross handle
- The spout also features an integrated diverter rod, which redirects water to the showerhead
- Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom
- Rite-Temp pressure balancing technology maintains water temperature within +/- 3° F
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
- Features MasterClean™ sprayface that resists mineral buildup and is easy to clean
- Fluid design lines for ease of cleaning
- Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations
- Complements Margaux faucet and accessory line
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Height:
- 7-3/16 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 10-5/16 in
- Showerhead Function:
- Single
- Sink Material:
- Brass
- Spout Reach:
- 10-5/16 in
- Spout Type:
- Diverter
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-5/16 in
- WaterSense Labeled:
- No