Margaux® 5-11/16 in. 1-Light Wall Sconce in Vibrant Polished Nickel

Part #K16268-SN  |  Item #3312424

$261.60 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • CUL and UL approved up to 60W
  • Requires T-10 bulb (sold separately)
  • Coordinates with other products in the Margaux® collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: CSA C22.2

Collection: Margaux®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 5-11/16 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 11-13/16 in

Installation Type: Wall Mount

Length: 4-7/8 in

Light Bulb Shape Code: T10

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Metal

Number Of Lights: 1

Sconce Type: Reversible

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5-11/16 in