5-3/8 in. Soap Dish in Polished Chrome

You last purchased this on
 
KOHLER

Margaux™ 5-3/8 in. Soap Dish in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux™ 5-3/8 in. Soap Dish in Polished Chrome

  • Fast #
  • Part #K16259-CP
  • Item #3312451
  • Manufacturer Part #16259-CP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability and reliability
  • Easy to install template included
  • Coordinates with Margaux faucets
  • 4 3/4" W x 5 3/8" D x 3 5/8" H
  • Classic, fluid styling that won't go out of style
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Margaux™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Length:
5-3/8 in
Material:
Brass, Glass
Width:
4-3/4 in