Handle Kit in Polished Chrome

You last purchased this on
 
KOHLER

Margaux® Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Handle Kit in Polished Chrome

  • Fast #
  • Part #K1119157-CP
  • Item #3952403
  • Manufacturer Part #1119157-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement lever handle assembly
  • Engineered to promote product longevity
  • Kohler Genuine Part
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Margaux®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
cUPC Certified:
Yes