Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Margaux® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Polished Nickel

  • Fast #
  • Part #K16231-4-SN
  • Item #3294233
  • Manufacturer Part #16231-4-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Single-handle sink faucet for single-hole installations
  • Tall height is ideal for vessel-style sinks
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Fluid design lines for easy cleaning
  • Complements Margaux™ faucet and accessory line
  • Flexible supply lines for simplified installation
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Deck Plate Included:
No
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
5-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
7 in
Spout Reach:
6-3/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/2 in