DESCRIPTION

  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
  • Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
  • Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • 1.75 gpm (gallons per minute) flow rate
  • 1/2-inch NPT connection
  • Coordinates with Margaux faucets and accessories
  • Shower arm and flange not included
  • Wall-mount
  • KOHLER finishes resist corrosion and tarnishing

Kohler Margaux® Single Function Air Showerhead in Polished Chrome

K45410-G-CP

Manufacturer Part #: 45410-G-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Margaux®
Diameter
5-15/16 in
End Connections
NPT
Faucet Mount
Wall Mount
GSA Approved
No
Green
WaterSense, Yes
Height
5-5/16 in
High Pressure
80
IAPMO Listed
Yes
Installation Type
Wall Mount
NSF Certified
No
Shape
Round
Showerhead Flow Rate
1.75
Spray Type
Air
WaterSense Labeled
Yes

Print

DOCUMENTS