Kohler

Margaux® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)

Part #KT16242-3-BV  |  Manufacturer Part #T16242-3-BV

Color/Finish: Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium-material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete
  • Completes Margaux® design solution with Kohler® fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-728-K Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Margaux®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No