One Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

You last purchased this on
 
KOHLER

Margaux® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

  • Fast #
  • Part #KT16233-4-SN
  • Item #3294240
  • Manufacturer Part #T16233-4-SN
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® One Handle Single Function Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fluid design lines for ease of cleaning
  • MasterClean™ sprayface that resists mineral buildup and is easy-to-clean
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Complements Margaux® faucet and accessory line
  • Coordinates with Margaux® faucets and accessories
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Escutcheon Height:
7-3/16 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
10-5/16 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
6-13/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No