Single Lever Handle Pressure Balance Shower Faucet Trim in Vibrant Brushed Nickel
This product has been replaced by
Manufacturer Part #TS16234-4-BN
Margaux® Single Lever Handle Pressure Balance Shower Faucet Trim in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rite-Temp pressure balancing technology maintains water temperature within +/- 3° F
- Features MasterClean™ sprayface that resists mineral buildup and is easy to clean
- Complements Margaux faucet and accessories collection
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
- Fluid design lines for ease of cleaning
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 10-5/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 72 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 6-13/16 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in