DESCRIPTION

  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium-material construction for durability and reliability
  • Trim requires valve to complete

Kohler Margaux® Thermostatic Valve Trim with Cross Handle in Polished Chrome

KT16239-3-CP

Manufacturer Part #: T16239-3-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FHT
Faucet Connection
FHT
Faucet Connection Size
1-1/2 in
Faucet Height
6 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Handle Type
Cross
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-11/16 in
Material
Metal
Number of Handles
Single Handle
Shower Arm Reach
3-11/16 in
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Valve Size
1-1/2 in
Valve Type
Tub & Shower Thermostatic Valve
Width
6 in

Print