Thermostatic Valve Trim with Cross Handle in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Margaux® Thermostatic Valve Trim with Cross Handle in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Thermostatic Valve Trim with Cross Handle in Vibrant Brushed Nickel

  • Fast #
  • Part #KT16239-3-BN
  • Item #3294189
  • Manufacturer Part #T16239-3-BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim requires valve to complete
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium-material construction for durability and reliability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
End Connection 1:
FGHT
End Connections:
FGHT
Faucet Connection:
FHT
Faucet Height:
6 in
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Shower Arm Reach:
3-11/16 in
Sink Material:
Metal
Trim Only:
Yes
Valve Size:
1-1/2 in
Valve Type:
Tub & Shower Thermostatic Valve