Square Closed Towel Ring in Vibrant Polished Nickel
Margaux® Square Closed Towel Ring in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Margaux® collection
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Margaux®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Height:
- 8-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Ring Type:
- Closed
- Shape:
- Square