DESCRIPTION

  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Includes diverter button
  • Trim only: Requires Kohler® K-11748-K/-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Coordinates with other products in the Margaux® collection
  • Single lever handle allows for both on/off activation and temperature setting
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Wall-mount installation

Kohler Margaux® Tub and Shower Trim with Push-Button Diverter in Polished Chrome

KT98759-4-CP

Manufacturer Part #: T98759-4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Margaux®
Faucet Height
7-3/16 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
7-3/16 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Type
KT98759-4-CP
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-1/2 in

Print