Kohler

Margaux® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Bronze

Part #K16232-3-BV  |  Manufacturer Part #16232-3-BV

Color/Finish: Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Coordinates with Margaux® faucets and accessories
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Margaux®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Cross

Height: 5-1/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-3/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-1/8 in

Spout Reach: 5-3/8 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 8 in

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: Kohler Margaux® Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Bronze