Valve Trim in Vibrant Brushed Bronze (Less Valve)
This product has been replaced by
Manufacturer Part #TS16235-4-BV
Margaux® Valve Trim in Vibrant Brushed Bronze (Less Valve)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This bath and shower trim embodies Margaux's minimalist style with its fluid lines and sleek cross handle
- Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
- Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom
- Complements Margaux faucet and accessory line
- Features MasterClean™ sprayface that resists mineral buildup and is easy to clean
- Rite-Temp pressure balancing technology maintains water temperature within +/- 3° F
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
- Fluid design lines for ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Margaux®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Height:
- 7-3/16 in
- Height:
- 7-3/16 in
- IAPMO Listed -:
- No
- Length:
- 5-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5-7/8 in
- Sink Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in