DESCRIPTION

  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium-material construction for durability and reliability
  • Trim requires valve to complete

Kohler Margaux® Volume Control Valve Trim with Single Cross Handle in Polished Chrome

KT16241-3-CP

Manufacturer Part #: T16241-3-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MHT
End Connection 2
Male Hose Thread
End Connections
MHT
Faucet Connection
Male Hose Thread
Faucet Connection Size
1/2 in
Faucet Height
4-1/2 in
Faucet Valve Type
Tub & Shower Volume Control Valve
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Handle Type
Cross
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-11/16 in
Material
Brass
Number of Handles
Single Handle
Shower Arm Reach
3-11/16 in
Sink Installation Type
Wall Mount
Sink Material
Brass
Spout Reach
3-11/16 in
Trim Only
Yes
Tub Spout Reach
3-11/16 in
Valve Type
Tub & Shower Volume Control Valve
Width
4-1/2 in

Print