Non-Diverter Tub Spout in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Margaux® Non-Diverter Tub Spout in Vibrant® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Margaux® Non-Diverter Tub Spout in Vibrant® Polished Nickel

  • Fast #
  • Part #K16246-SN
  • Item #3294135
  • Manufacturer Part #16246-SN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Solid brass construction and exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.4 gpm
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6-13/16 in
Material:
Metal
NSF Certified:
No
Spout Height:
3-3/16 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No