60 x 36 in. Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Mariposa® 60 x 36 in. Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Mariposa® 60 x 36 in. Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1242-W1-0
  • Item #4491119
  • Manufacturer Part #1242-W1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three heat settings allow you to customize the surface temperature
  • Hourglass shape adds style and elegance to your bathroom
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Reversible drain location
  • Textured bottom surface
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Hourglass in Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
63 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Reversible
GSA Approved:
No
Height:
21-1/2 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Material:
Plastic
Material Type:
Acrylic
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
36 in
Size:
60 in x 36 in
UL Listed:
Yes