KOHLER

Mariposa® 66 x 36 in. Air Bath Drop-In Bathtub with Right Drain in White

Part #K1224-GRA-0  |  Manufacturer Part #1224-GRA-0

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Electronic keypad
  • Hourglass shape adds style and elegance to your bathroom
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain
  • Immediate and manual purge cycles remove residual water from air channels after use

Specifications

ADA Compliant: No

AMP: [10, 15]

ASME Specifications: ASME A112.19.7

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Hourglass in Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: Yes

CSA Certified: [CSA B45.5, CSA B45.10]

Capacity: 67 gal

Collection: Mariposa®

Color Finish: White

Color Finish Category: Whites

Depth: 14 in

Drain Location: Right

Height: 20 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 120

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

UL Listed: Yes

Watts: 300