66 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit
Mariposa® 66 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Models available with nailing flange
- Drop-in installation
- Extra length and width enhance bathing comfort
- Textured bottom surface
- Designed for one-person bathing
- Material: Acrylic
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 48 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 67 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Soaking Depth:
- 14 in
- UL Listed:
- No
- Weight:
- 65 lb
- Width:
- 35-7/8 in